Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 8 Carbon Steel, 1" L, 4 PK (Discontinued)
Mfr # 1KYU6
Zoro # G2753292
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 1 in
- Head Width 6/8 in
- Material 8 Carbon Steel