Shop Alternate Products
This Product is Discontinued
Kimtech
Dry Wipe Roll, White, Bucket, Hydroknit, 60 Wipes, 12 in x 12 1/2 in (Discontinued)
Mfr # 06001
Zoro # G2753387
This Product is Discontinued
Key Features
- Number of Sheets 60
- Container Type Bucket
- Sheet Size 12 in x 12 1/2 in
- Color White
- Material Hydroknit