Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38341-610
Zoro # G2753983
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPT
- Max. Pressure 250 psi
- Bowl Size 2.4 oz.
- Overall Height 9 15/16 in
- Number of Pieces 2
Explore More Products
- ARO Frl Combination, 1000Srs, Npt, C38121-620 C38121-620
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm C38231-810
- ARO Cmbtn, 1500Srs, Npt, C38221-811 C38221-811
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38351-600
- ARO Fltr, 1000Srs, Npt, F35121-321 F35121-321
- ARO Filter/Regulator/Lubricator, 3/4", NPT C38351-801
- ARO Fltr, 1500Srs, Bsp, F352C1-400 F352C1-400
- ARO Lubricator, 1500Srs, Npt, L36221-120 L36221-120
- ARO Vlv, Br, Pil, Buna, 2-Way, TB06HB-024-D TB06HB-024-D
- SMC Regulator, Relief Type, Gauge, 1/2"NPT Port AR40-N04E-Z-B
- SMC 5L Air Tank W Dra Valve Filter, Regulator And Lubricator Parts And Accessory VBAT05A1-V
- Aro Compressed Air Treatment