Otc
Universal Hub Puller
Mfr # 7394
Zoro # G2754141
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Axle Shafts, Frozen Hubs, Tough Pulling
- Min. Spread (In.) 2 in
- Includes Puller Wrench
- Screw Width 7 1/2
- Screw Size 1-14
Explore More Products
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece 1123
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece 1126
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece 1121
- OTC Basic Driver Tool Set 27794
- OTC Rear Axle Bearing Puller Set 7494A
- OTC Bearing Splitter, Max. Spread 13 3/8 In 1127
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC Universal Bearing Race Puller 661B
- OTC Hub Tamer Grappler Kit, 5 Pieces 6575-2
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm K-22-B
- Otc Pullers and Separators