Arc Abrasives
PSA Sanding Disc, ZircAlO, Cloth, 16in, 50G
Mfr # 30536ZA
Zoro # G2754543
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
Explore More Products
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 80 Grit 71-30454
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit 30479T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit 30403
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit 30585
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit 30562
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit 30419T
- ARC ABRASIVES D-Psa Ao/X Gp 8In 50 30476-8
- ARC ABRASIVES D-Psa Ao/X Gp 5In 400 3044815-8
- ARC ABRASIVES D-Psa Ao/X Gp W/T 5In 100 30443T-8
- DIABLO PSA Sanding Disc, 5", 80G, PK50 DCD050080P50G
- SUNGOLD ABRASIVES Roll 220 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper 86.22-45220.SCA
- Arc Abrasives Adhesive Discs