Shop Alternate Products
This Product is Discontinued
Dynaquip Controls
2" FNPT Carbon Steel Ball Valve Inline (Discontinued)
Mfr # VAE2.A0 2
Zoro # G2755462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material Carbon Steel
- Body Style Inline
- Standards RoHS Compliant
- Stem Material Zinc Plated Steel