Starrett
Gage Block Set, 0.1001-4.000 In., 81 pcs.
Mfr # RS81.B
Zoro # G2756442
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME B
- Measuring Range (In.) 0.1001 to 4.000
- Increments (In.) 0.0001, 0.0010, 0.0500, 1.0000
Explore More Products
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In 568C
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In S4000-060
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In S4003-250
- STARRETT Inspection Block w/Case, 1 to 3 In 706AZ
- STARRETT Leeb D Test Block For 3811A HT-1300-01
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In S4005-500
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In S4012-916
- STARRETT Color Coded Go/No-Go Gage Hndl, .061-.25" PT45250
- STARRETT Pin Gage Set, Minus, 0.833-0.916 In S4013-916
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set 3402-0952
- VERMONT GAGE Pin Gage, Plus, 0.249 In, Black 911124900
- Starrett Gauge Blocks and Clamps