Leviton
Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl
Mfr # 1224-2W
Zoro # G2756792
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Amps AC 20
- Color White
- Voltage AC 120 to 277
Explore More Products
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl 1222-2W
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray CSB1-20G
- LEVITON Toggle 3 Way Ac Quiet Switch CSB3-20W
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry CS120-2GY
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory 1223-SI
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White 01451-02W
- LEVITON Toggle 3 Way Ac Quiet Switch CSB3-20W
- LEVITON Toggle Switch 4W Sw Pkd/5504-2W CS415-2W
- LEVITON Toggle Switch 20A 120/277V 4-Way Tgle Comm Black CS420-2E
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC 2GP51-73
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, HBL123
- Leviton Toggle Switches