Zoro Select
Expansion Joint, 2 In, Single Sphere
Mfr # AMSE202
Zoro # G2757307
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 2 in
- Material EPDM
- Connection Drilled
- Outside Dia. 6"
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in AMS201Q
- ZORO SELECT Expansion Joint, 5 In, Single Sphere AMS205
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in AMS210
- ZORO SELECT Expansion Joint, 3/4 in. Pipe TU-12-EE
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere AMTE202H
- ZORO SELECT Expansion Joint, 2 In, Single Sphere AMS202
- ZORO SELECT Expansion Joint, Long L Rod LR-20-L
- ZORO SELECT Expansion Joint, Single Sphere, 10 in. OD WA-80-NN
- ZORO SELECT Expansion Joint, Neoprene, Double, 1in AMT201
- REFLECTIX EXPANSION JOINT 4"" X 50' EXP04050
- ZORO SELECT Expansion Joint, 1 In, Single Sphere AMSE201
- Zoro Select Fittings