Lumapro
Miniature LED Bulb, LM2048CS, 0.7W, T6, 48V
Mfr # LM2048CS-B
Zoro # G2758734
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V LM1060MB-W
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V LM2024CS-A
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, B9S L1024MB-WW
- LUMAPRO LED Lamp, Mini, T6, E12, Red L2024CS-R
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White L1006MB-W
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V LM1006MB-A
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V LM2024CS-B
- LUMAPRO Mini LED Bulb, LM20145CS, 0.7W, T6,145V LM20145CS-G
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V LM20220CS-WW
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish S7214
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK 861592
- Lumapro LED Light Bulbs