Shop Alternate Products
This Product is Discontinued
Schneider Electric
DIN Rail, 35mm x 2 Meter (Discontinued)
Mfr # AM1EA200
Zoro # G2759127
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With DIN Rail-Mounted Device
- Height 16 mm
- Length 2 m
- Type 35mm x 2 Meter
- Width 35 mm