Dayton
Motor Dual Run Cap, 60/5 MFD, 440V, Round
Mfr # 2MEK6
Zoro # G2762033
$33.56
27% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Explore More Products
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round 2MEK4
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round 2MEK7
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round 2MEF6
- DAYTON Motor Dual Run Cap, 20/5 MFD, 440V, Round 4UHC6
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round 2MEG9
- DAYTON Run Capacitor, 60 MFD, 370V, Round 2MEE5
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval 6FLN9
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Oval 2MEA8
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round 6FLP5
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval POCF80A
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval POCFD355A
- Dayton Motor Capacitors