Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1LLW6
Zoro #
G2762593
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
4 ft.
Wall Thickness
0.095 in
Outside Dia.
0.405 in
Pipe Size (Nominal)
1/8"
Pipe Size (Fittings)
1/8"
Details
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Item
Black Pipe
Schedule
80
Thread Type
NPT
Description
Black Pipe, Schedule 80, Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1, Wall Thickness 0.095 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.