Bishop-Wisecarver
High Temp Guide Wheel, Size 0
Mfr # W0SS227
Zoro # G2763205
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.1575
- Bore Dia. (mm) 4.000
- Roller Shape V-Groove
- Bearing Type Angular Contact Ball
- Bearing Material Stainless Steel
Explore More Products
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 SWSC3XA
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 SWSC1A
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 4 SWSC4XA
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 SWSE4XA
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In WDW3SSX
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 SWSE2XA
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 4 W4SS300
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 SWSC2XA
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 1 W1SS300
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In VB2
- DUALVEE Guide Wheel, 141 lbf Max Load Axial W2SSX
- Bishop-Wisecarver Guide Wheels