Husqvarna
Wet Coring Bit, 9 In, 14 In D, 1 1/4-7
Mfr # Banner-9
Zoro # G2763494
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 9 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Explore More Products
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth B10-2.5
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L T-415007
- HUSQVARNA Wet Coring Bit, 14 In, 14 In D, 1 1/4-7 Banner-14
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth DRI8-VAC-2.5
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L T-420012
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 Banner-3.5
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 10" Drill Depth DRI8-VAC-3.5
- HUSQVARNA Core Bit, 14" Bit Dia., 14" Drill Depth B10-14
- HUSQVARNA Core Bit, 5-1/2" Bit Dia., 14" Drill Depth B10-5.5
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in 12018JWZGH
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in 06012H2DZGH
- Husqvarna Core Drill Bits