Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, B10, 40W, PK2 (Discontinued)
Mfr # 40BM/H/CD2
Zoro # G2763661
This Product is Discontinued
Key Features
- Lumens 485
- Light Appearance 2700 to 2999K, Soft White
- Max Overall Bulb Length 3-3/8"
- Bulb Base Type Medium Screw (E26)
- Bulb Finish Clear