- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Linear Bearings & Guides
- /
- Mounted Linear Bearings
- /
- Linear Bearing, 99.26 mm W, 47 mm L
80/20
Linear Bearing, 99.26 mm W, 47 mm L
Mfr # 25-6423
Zoro # G2764517
Free Shipping & Returns
$83.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Slot Angle (Degrees) 0
- Type Double Flange
- Dimension N3 0
Customers Also Purchased
- Brand 80/20
-
MFR #
25-6423
-
Zoro #
G2764517
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Dimension N3 | 0 |
Dimension E1 (In.) | 0 in |
Dimension M (In.) | 23.25 in |
Width | 99.26 |
Dimension F1 | 0 |
Dimension N | 47 in |
Dimension A1 | 0 |
Dimension A2 | 0 |
Barrel Dia. (In.) | 0 in |
Dimension I | 0 |
Dimension L (In.) | 31.25 in |
Dimension E | 20.3 in |
Dimension H1 (In.) | 0 in |
Dimension A2 (In.) | 0 in |
Dimension B | 8.1 in |
Dimension S | 8.48 |
Mounting Hole Dia. (mm) | 6.3 |
Dimension P | 11 in |
Dimension F | 8 in |
Dimension H2 | 0 |
Dimension F1 (In.) | 0 in |
Mounting Hole Dia. (In.) | 0 |
Barrel Dia. (mm) | 0 |
Body Width (mm) | 0 |
Dimension H | 16.5 in |
Dimension E1 | 0 |
Dimension N2 | 0 |
Dimension N Dia. (In.) | 0 in |
Dimension D | 10.69 in |
Dimension J | 82.3 in |
Dimension V (In.) | 0 in |
Dimension Dp | 0 |
Dimension Z | 0 |
Dimension E2 | 0 |
Dimension V | 0 in |
Slot Width (mm) | 6.5 |
Dimension G | 99.26 in |
Dimension O | 0 |
Dimension K | 22.53 in |
Bore Dia. (mm) | 6.3 |
Dimension C | 66.2 in |
Dimension A1 (In.) | 0 in |
Dimension N2 (In.) | 0 in |
Overall Height (mm) | 31.25 |
Dimension R | 0 |
Dimension G1 | 0 |
Slot Width (In.) | 0 in |
Height | 31.25 |
Dimension Y | 0 |
Overall Length (mm) | 47 |
Overall Width (mm) | 99.26 |
Dimension A | 50 |
Dimension H1 | 0 |
Dimension X | 0 |
Dimension G1 (In.) | 0 in |
Dimension S (In.) | 0 in |
Overall LxWxH | 47 mm x 86.2 mm x 31.3 mm |
Overall LxW | 47 mm x 86.2 mm |
Overall Length | 47 mm |
Mounting Hole Diameter | 6.3 mm |
Overall Width | 86.2 mm |
Overall Height | 31.3 mm |
Details
Item | Linear Bearing |
Material | UHMWPE |
Slot Angle (Degrees) | 0 |
Type | Double Flange |
Mounting Hole Center (mm) | 50 |
Bearing Type | Standard Linear |
Mounting Surface to Shaft Center (mm) | 0 |
Locking Type | Optional |
Static Load Capacity (Lb.) | 0 |
Max. Pv | 0 |
Mounting Hole Center (In.) | 0 in |
Lubrication | Dry |
Flange Thickness (mm) | 8 |
Color | Silver |
Finish | Anodized |
Mounting Surface to Shaft Center (In.) | 0 in |
Dynamic Load Capacity (N) | 0 |
For Use With | 25 Series |
Static Load Capacity (N) | 0 |
For Number of Slots | 4 |
Product Type | Linear Bearing |
Housing Material | Aluminum |
Compatible Product Type | 25 Series |
Pad Material | UHMW Plastic |
Compatible Brand and Series | 25 Series |
System of Measurement | Metric |
Flange Thickness | 8 mm |
Pad Type | Standard |
Series | 25 Series |
Bearing Profile | Double Flanged |
Description
Linear Bearing, Standard Linear, Overall Height 31.3 mm, Overall Length 47 mm, Overall Width 86.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series
Explore More Products
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L 6873
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L 6531
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L 6426
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L 6730
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L 6523
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L 40-6525
- 80/20 Linear Bearing, 99.26 mm W, 100 mm L 25-6424
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L 6733
- 80/20 Linear Bearing, 4.750 In W, 2.812 In L 6864
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L SSUPB24
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L FNYBUPB16ALLS
- 80/20 Mounted Linear Bearings