Shop Alternate Products
This Product is Discontinued
Telemecanique Sensors
Proximity Sensor, Inductive, 30mm, NO (Discontinued)
Mfr # XS230AAMAL5
Zoro # G2764991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO