WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points, Steel, Chrome, 11/16 in

  • Mfr # 53YU10

  • Zoro # G2765992


product price:  $4.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YU10
Zoro #
G2765992
UPC #
00194484305192
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
11/16"
Overall Length
1 1/2 in
Socket Sizes
11/16 in
Socket Depth
Standard
Socket Size
11/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Material
Alloy Steel
Standards
ASME B107.110-2012
Drive Type
Hand
Output Type
Hex
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
Yes
Non-Sparking
No
Locking
No
Insulated
No
Bolt Clearance
12.4 mm
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.