Zoro Select
FNPT Reducing Tee Class 150
Mfr # 0810045807
Zoro # G2766158
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT FNPT Reducing Tee Class 150 0810046011
- ZORO SELECT FNPT Reducing Tee Class 150 0810049619
- ZORO SELECT FNPT Reducing Tee Class 150 0810041806
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum ZUSA-PF-14829
- ZORO SELECT Black Forged Steel 45 Degree Elbow Class 3000 1MMX1
- ZORO SELECT Hex Bushing, 3/4x1/8 In. 783YA8
- ZORO SELECT Wye, Cast Iron, 2 x2 x2 in, Black, Socket SVFWYE20
- ZORO SELECT Nipple, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15032
- ZORO SELECT Combo Wye, Cast Iron, 5", Socket, Green ZFBSVFCOM50
- ANVIL Malleable Iron Floor Flange Class 150 0310105002
- ZORO SELECT Malleable Iron Reducer Class 150 5P572
- Zoro Select Fittings