Dayton
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame
Mfr # 6K184BG
Zoro # G2766687
$248.35
5% off
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- Voltage 115/208-230V AC
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame 6K938
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 5PHA9
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame 103857.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame 103816.00
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 182 Frame, 1,740 Nameplate RPM 5K485
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame 5UKF2
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 230V AC Voltage, 145T Frame, 3,450 Nameplate RPM 5UKG8
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame 6K832
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 145T Frame 5JE13
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame 30PT73
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 5KC39RN383X
- Dayton General Purpose AC Motors