Standard Abrasives
Sanding Drum, 3/4Dia x 1W in, Rubber
Mfr # 713653
Zoro # G2766961
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Max. RPM 19,000 RPM
- Shank Size 1/4 in
- For Use With Spiral Bands
Explore More Products
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber 700927
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber 7000121761
- STANDARD ABRASIVES Sanding Drum, 1/2Dia x 1/2W in, Rubber 711456
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber 704431
- STANDARD ABRASIVES RSD 1/2 x 1 x 1/4 7000144176
- CLESCO 3/8" X 1/2" With 1/8" Shank Sanding Drum Screw Lock Type SD-006008-02SL
- CLESCO 5/8" X 2" With 1/4" Shank Sanding Drum Nut Lock Type SD-010032-04NL
- CLESCO 1/2" X 1/2" With 1/4" Shank Sanding Drum Screw Lock Type SD-008008-04SL
- DYNABRADE Rt Angle Air Cut Off Tool, 12k rpm, 21 cfm 52439
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank 41985
- CLESCO 3/4" X 2" With 1/4" Shank Sanding Drum Nut Lock Type SD-012032-04NL
- Standard Abrasives Expanding Drums