- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic Valves
- /
- Manifolds
- /
- Manifold, Metal, Brass, NPT, 3-1/4 In. L
Shop Alternate Products
This Product is Discontinued
Pneumadyne
Manifold, Metal, Brass, NPT, 3-1/4 In. L (Discontinued)
Mfr # M10-125-4-BRS
Zoro # G2767152
This Product is Discontinued
Key Features
- Pipe Fitting Material Brass
- Number of Inlets 2
- Number of Outlets 4
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Customers Also Purchased
- Brand Pneumadyne
-
MFR #
M10-125-4-BRS
-
Zoro #
G2767152
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 3 1/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Mounting Hole Diameter | 0.17 in |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/4 in |
Details
Item | Manifold |
Pipe Fitting Material | Brass |
Number of Inlets | 2 |
Number of Outlets | 4 |
Fitting Connection Type | NPT |
Temp. Range | -65 Degrees To 250 Degrees F |
Max. Pressure | 2000 psi |
Pipe Fitting Connection Type | NPT |
Flow Direction | Inline |
Number of Mounting Holes | 2 |
For Fluid Type | Air, Hydraulic Oil, Water |
Material | Brass |
Manifold Material Finish | Not Applicable |
Outlet Connection Type | NPT |
Manifold Shape | Rectangle |
Outlet Spacing | 3/4 in |
Outlet Connection | 1/8 in Female NPT |
Inlet Connection Gender | Female |
Minimum Operating Temperature | -65 Degrees F |
For Potable Water Use | No |
Outlet Connection Gender | Female |
Inlet Connection | 1/4 in Female NPT |
Maximum Operating Temperature | 250 Degrees F |
Manifold Material | Brass |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Maximum Operating Pressure | 2,000 psi |
Inlet Connection Type | NPT |
Manifold Material Grade | Not Applicable |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Brass, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 4, Outlet Connection Gender Female
- *** This is a restricted item. It cannot be used in the USA for potable water applications.