Shop Alternate Products
This Product is Discontinued
Irwin
Power Bit, SAE, 1/4", Hex, 10F-12R, 2" (Discontinued)
Mfr # 3521131C
Zoro # G2767466
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex
- Hex Shank Size 1/4 in