Shop Alternate Products
This Product is Discontinued
Proto
2mm Tip, Socket Bit, 1/4 in Drive (Discontinued)
Mfr # J4770-2M
Zoro # G2767737
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric Metric
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1 7/8 in