Master Lock
Unfilled Lockout Station
Mfr # S1850
Zoro # G2767843
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Cover
- Number of Components 0
- Number of Padlocks Included 0
- Standards OSHA 1910.147
Explore More Products
- MASTER LOCK Safety Lockout Kit, Valve/Electrical 1458VE410PRE
- MASTER LOCK Personal Safety Lockout Pouch, Red 1457E410KAPRE
- MASTER LOCK Personal Safety Lockout Red 1457E410KABAS
- MASTER LOCK Group Safety Lockout Kit, Electrical 1458E410PRE
- MASTER LOCK Personal Safety Lockout Pouch, Red 1457VE410KAPRE
- MASTER LOCK Electrical Lockout Kit, Red, Cloth Case S1010EBAS
- MASTER LOCK MasterLock Replacement Padlock Caddy, Holds 12 Padlocks, Black, S3503
- MASTER LOCK Stocked Deluxe Lockout Station 23.5" L x 27" H x 4.5" D LCK257
- MASTER LOCK MasterLock Key Cup For S3500 & S3502, Black, 5/Box, PKGP50837
- ZING Portable Lockout Kit, Electrical, Tool Box 7129
- BRADY Padlock Station, Unfilled, 2-1/4 In H LR060E
- Master Lock Lockout Tagout