- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Std Duty Fan, 21,827 cfm, 208-230/460V
Dayton
Std Duty Fan, 21,827 cfm, 208-230/460V
Mfr # 7AD48
Zoro # G2768351
Free Shipping & Returns
$1,612.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- CFM @ 0.125-In. SP 18,907 cfm
- Height 54 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AD48
-
Zoro #
G2768351
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Height | 54 in |
Dimension D | 2 in |
Flange Depth | 2 in |
Dimension F | 48 1/2 in |
Bearing Size | 1 1/4 in |
Flange Width | 54 in |
Max. Depth | 23 1/2 in |
Shaft Dia. | 1 1/4 in |
Dimension B | 23 1/2 in |
Dimension E | 16 1/2 in |
Venturi Depth | 7 in |
Width (In.) | 54 in |
Dimension A | 54 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension C | 7 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 23 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 48 in |
Overall Width | 54 in |
For Cut-Out Length | 50 1/2 in |
Venturi Diameter | 48 1/2 in |
Overall Height | 54 in |
For Cut-Out Height | 50 1/2 in |
Width | 54" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 18,907 cfm |
Fan RPM | 429 |
Motor Type | 3-Phase |
Aluminum Wall Shutter No. | 3C312 |
Galvanized Wall Shutter No. | 1C211 |
Frame Material | Steel |
Max. BHP | 1.2 hp |
Fiberglass Wall Shutter No. | 5C220 |
Drive Package Included | Yes |
Intake Guard No. | 1WBU7 |
CFM @ 0.250-In. SP | 13,506 cfm |
Number of Blades | 6 |
Hz | 60 Hz |
CFM @ 0.000-In. SP | 21,827 cfm |
Includes | Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 15.9 |
Stock No. | 1WDC4 |
Standards | AMCA, UL/cUL |
Motor RPM | 1,735 RPM |
Sones @ 0.000-In. SP @ 5 Ft. | 19.4 |
Fan Voltage | 208-230/460V AC |
Bearing Type | Regreasable Pillow Block |
Phase | 3 |
Assembled/Unassembled | Unassembled |
Motorized Wall Galv. Shutter Stock No. | 3C731 |
Propeller Material | Galvanized Steel |
Item | Exhaust Fan with Drive Package |
Full Load Amps | 3.2-3.2/1.6 |
Max. Inlet Temp. | 104 Degrees F |
Motor Insulation | Class F |
Mounting Position | Horizontal or Vertical |
Motor Enclosure | Open Dripproof |
Wall Collar Stock No. | 1WBV5 |
Weatherhood No. | 1WBW4 |
Motor Enclosure Design | Open Dripproof (ODP) |
Motor Speed Range | 1601 to 1800 RPM |
Blade Material | Steel |
Frame Finish | Zinc Plated |
Maximum Noise Level | 19.4 sones |
Vent Design | Ductless |
Frequency | 60 Hz |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Includes Motor | Yes |
Nominal Voltage | 208-230/460V AC |
Number of Fans | 1 |
Motor Horsepower | 1 hp |
Fan Style | Panel |
Blade Finish | Galvanized |
Exhaust Airflow @ 0.000 in SP | 21,827 cfm |
Drive Type | Belt Drive |
Mounting Orientation | Horizontal, Vertical |
Full Load Current | 3.2 A |
Maximum Airflow | 21,827 cfm |
Number of Speeds | 1 |
Noise Level @ 0.125 in SP @ 5 ft | 20 sones |
Square Opening Required | Greater than 30 in |
Includes Dehumidistat | No |
Maximum Inlet Temperature | 104 Degrees F |
Nameplate Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.250 in SP | 13,506 cfm |
Speed Controllable | No |
Includes Grill | No |
Noise Level @ 0.000 in SP @ 5 ft | 19.4 sones |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Exhaust Airflow @ 0.125 in SP | 18,907 cfm |
Guard Type | None |
Motor Speed | 1,760 RPM |
Number of Shutters | 0 |
Ventilation Type | Exhaust |
Assembled | Unassembled |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 21,827 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 21,827 cfm, Maximum Noise Level 19.4 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 45,053 cfm, 208-230/460V 7M8F3
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V 7M8H4
- DAYTON Exhaust Fan, 30 In, Less Drive Package 1AHA9
- DAYTON Exhaust Fan, 60 In, Less Drive Package 1AHA7
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V 7M862
- DAYTON Exhaust Fan, 24In, D/D, 230V 44YU13
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V 7M8C5
- DAYTON Med Duty Fan, 38,697 cfm, 208-230/460V 7M868
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR64
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V 7M841
- HESSAIRE PRODUCTS. Hessaire 48" Belt Drive Box Fan 48X750S-N, 1HP, 1PH, 19210 CFM, With Shutter 48X750S-N
- Dayton Belt Driven Exhaust Fans