Zoro Select
#2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # MPPII0-200370-050P
Zoro # G2768491
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2-56
- Head Type Pan
- Drive Phillips
- Drive Size #1
Explore More Products
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0125
- ZORO SELECT M2.5-0.45 x 8 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI2.58MTPA2
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0008
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.025.0006
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010832B075
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD060750-010P1
- ZORO SELECT M6-1.00 x 25 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM6100-25FHS-01
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK 1420RWS
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Black Oxide Steel, 400 PK M835MPP188B
- MIDWEST FASTENER M3-0.50 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK 51529
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK 0648MPF188
- Zoro Select Machine Screws