Pomona Electronics
Test Clip, Red, 6-2/9 In. L, 5A, 300VDC
Mfr # 5830-2
Zoro # G2768735
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Red
- For Use With 1440, 4702 and Most Standard Banana Plugs
- Length 6.22"
- Max Amps 5A
Explore More Products
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating 6481
- POMONA ELECTRONICS Patchcord, Pr AL-B-24-02
- POMONA ELECTRONICS Mini Grabber Patch Crd Kit, 24In, Assorted 5523
- POMONA ELECTRONICS BNC Adapter, Phone Plug, 500 Vrms 1297
- POMONA ELECTRONICS Adapter, Bnc 3284
- POMONA ELECTRONICS Binding Post, 4mm Safety Jack and Wire Co 73095-2
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. 5698
- POMONA ELECTRONICS BNC Adapter, Female to Male, 335 Vrms 4289
- POMONA ELECTRONICS Import Connector Adapter Set (European) 1780535
- UNITED SCIENTIFIC Banana/Alligator Cord, 24" Long, Red, Ea WAB024-R
- FLUKE Remote Control Probe, 62 In. L, Red TP165X
- Pomona Electronics Test Leads & Probes