Zoro Select
Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.021.0250
Zoro # G2768972
$8.89
10% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Flat
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0300
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0100
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0200
- ZORO SELECT Wood Screw, #8, 1/2 in, Black Oxide Steel Flat Head Phillips Drive, 7000 PK 0808DPFB
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Black Oxide Steel Pan Head Square Drive, 7000 PK 06F20DFQP17B
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.024.0400
- ZORO SELECT Wood Screw, #6, 1-1/8 in, Black Steel Flat Head Phillips Drive, 9000 PK 0618DPF17B
- ZORO SELECT Wood Screw, #5, 5/8 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK 0510DPR
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK 0810DPP17
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK 486097
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Steel Flat Head Square Drive, 7000 PK 0612DQF17NNB
- Zoro Select Self-Tapping Screws