Legris
Single Banjo, Tube 5/32In, Pipe 10-32, PK10
Mfr # 3118 04 20
Zoro # G2769191
$79.04
8% off
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Banjo Elbow Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 10-32
- Max. Pressure 290 psi
- Special Features With Thread Sealant
Explore More Products
- LEGRIS Nickel Plated Brass Union, 13/32 in Tube Size 3606 10 00
- LEGRIS Plug In Reducer, 1/8 x 1/4 In OD, PK10 3166 53 56
- LEGRIS Male Branch Tee, Thread 1/2 In NPT, PK10 3108 60 22
- LEGRIS Male Elbow, 6mm OD, PSI 290, PK10 3199 06 17
- LEGRIS Fractional Push-to-Connect Fitting 3166 53 04
- LEGRIS Nickel Plated Brass Swivel Male Elbow, 6mm Tube Size 3609 06 13
- LEGRIS Metric Push-to-Connect Fitting 3299 03 19
- LEGRIS Metric Push-to-Connect Fitting 3121 10 21
- LEGRIS Fractional Push-to-Connect Fitting 3018 55 11
- SHARKBITE MAX Union Tee, Potable Water, Brass, Push-Fit UR412
- SHARKBITE Chrome Plated DZR Brass 90 Degree Male Elbow, 3/8 in Tube Size U276LF
- Legris Push-to-Connect Tube Fittings