Magliner
General Purpose Hand Truck, U loop
Mfr # HMK211UA1
Zoro # G2770485
$233.01
12% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Replacement Parts
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks GMK16UAE
- MAGLINER Brake Truck, 60", Assembly Required NPK13CG2C5
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam NPKC16G2C5H------V
- MAGLINER General Purpose Hand Truck, 18 In. W HMK116G11
- MAGLINER Brake Hand Truck, 500 lb. NPA122G2C5C
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW HRK15AUAE2A
- MAGLINER Motorized Hand Truck, Pusher, Agg Pneu MHT75CC
- MAGLINER Hand Truck, Stair Climber, Aluminum CLK170EGS4
- MAGLINER Motorized Hand Truck, Plate, Agg Pneu MHT75CA
- AP PRODUCTS AP Products 009-HDQB2 Square Hand Driver HD - #2 009-HDQB2
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 8" Solid Rubber T2408S
- Magliner Hand Trucks & Dollies