Zoro Select
O-Ring, PTFE, MSDash 121, PK25
Mfr # 1RFX3
Zoro # G2770765
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 U38801.012.0175
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 U38875.009.0056
- ZORO SELECT O-Ring, EPDM, Dash 310, 1/2, 0.895, PK50 U38869.018.0050
- ZORO SELECT O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25 U38869.012.0150
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID ZUSAH4X266
- ZORO SELECT O-Ring, Buna N, Dash 049, 5, 5.129, PK2 U38801.006.0500
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 ZUSAFLS70232
- ZORO SELECT Buna-N O-Ring, 3mm Wide 18mm ID, PK100 ZUSAH3X18
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 234.5mm ID ZUSAH8.4X234.5
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack OREPD127X250
- STERLING SEAL & SUPPLY 230 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack ORBN70A230X125
- Zoro Select Individual & Bulk O-Rings