Vermont Gage
Adj. Go Ring Gage, 5/16-18 UNC 2A
Mfr # 361129510
Zoro # G2771124
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 5/16"-18
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Explore More Products
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel 361134050
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel 361163050
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel 361120050
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A 361157030
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461113010
- VERMONT GAGE Adj. Go Ring Gage, #6-32 UNC 2A 361115010
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461117530
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread 361173550
- VERMONT GAGE Ring Gage, 6G Class, M1.8 x 0.35 Thread 362102520
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A 361145510
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A 361149030
- Vermont Gage Precision Measuring Tools