Procon
Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102
Mfr # 103A100F31RA 250
Zoro # G2771237
$205.89
11% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 303 Stainless Steel
- Max. Pressure (PSI) 250 psi
- Inlet/Outlet NPTF (In.) 3/8 in
- By-Pass Yes
- GPH of Water @ 150 PSI 98 gph
Replacement Parts
Explore More Products
- PROCON Rotary Vane Pump, 1/2 In, 260 GPH 115B240F31BA 250
- PROCON Pump, Rotary Vane, Brass 102A140F11PA 250
- PROCON Pump, Rotary Vane, Brass 112A060F11CA 250
- PROCON Pump, Rotary Vane, Brass 102A100F11PA 250
- PROCON Rotary Vane Pump, 3/8 In, 35 GPH 141A025F11CA 250
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH 141A060F11CA 250
- PROCON Pump, Rotary Vein, Brass, 100GPH, 300LPH 101B100F11BC099
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm PO0301BNCNN0000
- DAYTON Rotary Pump, 1Phase, 125psi, 1HP 41TK07
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH 141A035F11CA 250
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 12.1GPM LO2200CN0NV0000
- Procon Rotary Pumps