Vaughan
Hard Hammer Tip, 1 3/8 In Dia
Mfr # SF12H
Zoro # G2771334
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/8 in
- Hardness Hard
- Tip Material Plastic
- Color Yellow
- Type Soft-Face
Explore More Products
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit SF12S
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide 275RF
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool BM150
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In 150RF
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black RM24TB
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. NT175
- VAUGHAN Mallet, Rawhide, 12 In. L RM200
- VAUGHAN Mallet, Rawhide, 10-3/4 In. L RM150
- VAUGHAN Hard Hammer Tip, 1 In Dia SF6H
- WIHA Hammer Tip, Yellow, 2in. Tip dia. 80210
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L 3026060
- Vaughan Interchangeable Tips & Heads