Dayton
Pillow Block, 2.000 In Bore, 5.000 In L
Mfr # 2CNN6
Zoro # G2771395
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Stainless Steel/Polymer Cage
- Mounting Hole Dia. (mm) 0.40625 in
- Mounting Surface to Shaft Center (In.) 2.125 in
- Temp. Range (F) 0 - 176
Explore More Products
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L 2CNN8
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L 2CNN4
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L 2CNP2
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L 2CNN7
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L 2CNN5
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L 2CNR8
- DAYTON Pillow Block, 1.500 In Bore, 9.000 In L 2CNR7
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L 2CNN2
- DAYTON Pillow Block, 1.500 In Bore, 9.000 In L 2CNP9
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L DFP12
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L PLM10
- Dayton Mounted Linear Bearings