Shop Alternate Products
This Product is Discontinued
Current
Incandescent Sealed Beam Lamp, PAR36, 35W (Discontinued)
Mfr # 4422
Zoro # G2772007
This Product is Discontinued
Key Features
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Watts 35
- Bulb Finish Clear