Precision Coils
Heating Coil, 600cfm, 1.8gpm, 4x14x14"
Mfr # W1011212N
Zoro # G2772113
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 600 cfm
- Flow Capacity 1.8 gpm
- Casing Type Flanged
- Casing Length 14 in
Explore More Products
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" SP101912N
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" W1021824H
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" W1021212N
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" SP1011212N
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" W101612N
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 SP1011224N
- PRECISION COILS Heat Coil, 450cfm, 2.8gpm, 6x9-1/8x12-3/8" SP102912N
- PRECISION COILS Heat Coil, 375cfm, 0.9gpm, 6x6-1/8x12-3/8" SP101612N
- PRECISION COILS Heating Coil, 1500cfm, 9.7gpm, 4x17x26" W1021524N
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" W1011224N
- Precision Coils Hydronic Coils