Shop Alternate Products
This Product is Discontinued
Zoro Select
48" L, Textured Surface, Stainless Steel, Straight Grab Bar, Satin With Textured Finish (Discontinued)
Mfr # 4WMP9
Zoro # G2772217
This Product is Discontinued
Key Features
- Length 48"
- Finish Satin With Textured Finish
- Type Textured Surface
- Material Stainless Steel
- Standards ADA compliant