Vermont Gage
Go/No Go Set Plug Assy, #0-80 UNF 2A
Mfr # 371101050
Zoro # G2772287
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 7/32"
- Thread Type UNF
Explore More Products
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel 421102510
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401107010
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size 301117510
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel 431104030
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A 371144550
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B 301126040
- VERMONT GAGE Plug Gage, Class X, 0.1882 in. dia. 141118820
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5041in. dia. 141150410
- VERMONT GAGE Plug Gage, Tool Steel, 0.6658 in. dia. 141266580
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401105520
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. 141203150
- Vermont Gage Precision Gauges & Accessories