Ntn
Radial Ball Bearing, Open, 35mm Bore Dia
Mfr # 6307C3
Zoro # G2772393
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open 6206
- NTN NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded 6209ZC3
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open 6213N
- NTN NTN BL307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W, Open BL307
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia 6303LLBC3/5C
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield 87504/5C
- NTN RadialDeep Groove Ball Brg 25 Mm Id X 42 Mm Od X 9 Mm W Double Sealed, 6905LLUACS53 L379QP 6905LLUACS53 L379QP
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 80 Mm Od X 18 Mm W Open, 6208UC3 6208UC3
- NTN FUC208108 112, Ball Insert Brg 15 In Id X 31496 In Od X 1937 In W, Set Screw FUC208-108 1-1/2
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded 6203Z
- NSK NSK 6310ZZCM, 6300 Series Single Row Deep Groove Ball Bearing 6310ZZCM
- Ntn Radial Ball Bearings