Banjo
Screen, 80 Mesh, T Line Strainer, 3/4 - 1 In.
Mfr # LST180
Zoro # G2772411
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 - 1"
- Type 80 Mesh, For T Line Strainer
- For Use With Mfr. No. LST075-80, LST100-80
- Length 5 3/4 in
- Color Yellow
Explore More Products
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. LS720
- BANJO Screen, 80 Mesh, Y Strainer, 1/2 - 3/4 In. LS780
- BANJO Screen, 30 Mesh, Y Strainer, 1 1/2 - 2 In. LS230
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. LST530
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. LST580
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. LST150
- PFISTER Pfister Button-O Cr 941-900A
- SLOAN Closet Override Switch and Yoke Assembly EL141A
- RHEEM Jacket Hand Hole Cover-black AM3459-H
- JONES STEPHENS Run-Off Tube, 3/4" NPTx60", Side Mount J34975
- DIAL MFG Dial Manufacturing 79143103 4310 0.5 in.x 100 ft. Polyethelene Tubing Corrugated Drain Hose 79143103
- Banjo Plumbing Parts & Accessories