Killark
Front Cover, HazLoc, 2P, On/Off
Mfr # FXS-2C
Zoro # G2772831
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Type of Operator Tumbler Switch
- For Use With EDS Series Tumbler Switches
- Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III
- Width 3.6875 in
Explore More Products
- KILLARK Front Cover, HazLoc, 1P, On/Off FXS-1C
- KILLARK Front Cover, HazLoc, 3P, On/Off FXS-8C
- KILLARK Control Station, 3/4 In, 1 Gang FXSX53
- KILLARK Control Station, 3/4 In, 1 Gang FXSX52
- KILLARK Control Station, 1/2 In, 10A @ 600V FXCS-4B4
- KILLARK Control Station, 3/4 In, 10A @ 600V FXCS-5B4
- KILLARK Control Station, Hub 3/4" Size, 5.50" H HKHMOD001284WW
- KILLARK Control Station, Hub 3/4" Size, 5.50" H HKHMOD001283WW
- KILLARK Control Station, Hub 3/4" Size, 7.00" H HKHMOD000002WW
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend 9001BW92YY236
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm ZB2BE102
- Killark Switches