Hyde
Putty Knife, Stiff, 1-1/4", Carbon Steel
Mfr # 02050
Zoro # G2772944
$5.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Explore More Products
- HYDE SCRAPER CHISEL EDGE 3""W 12050
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife 01240
- HYDE JOINT KNIFE SFLEXX 6"" 06857
- HYDE Putty Knife, 3 02350
- HYDE Hyde Tools 33255 Uiversal Shaver Replacement Blade 841132
- HYDE Stiff Pro Project Brass Putty Knife, 2" W 06321
- HYDE 4x4 ALU Drywall Patch 9898
- HYDE 4 Joint Putty Knife 2550
- HYDE Taping Knife, Extruded Backing, 14" W, SS 09344
- HYDE Putty Knife, Length 3 1/2 in, Blade Width 3 in, Carbon Steel, Black 04401
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. 13A716
- Hyde Drywall and Plastering Tools