Shop Alternate Products
This Product is Discontinued
Square D
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (Discontinued)
Mfr # 9013FHG39J55
Zoro # G2773005
This Product is Discontinued
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Factory On/Off Setting 120/150 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27M1
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action 9013GHG6J63X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J21P
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J52M1
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J20M4
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action 9013GHG2S31J21
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action 9013FSG42J15
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 13 to 425 psi, Standard Action 9012GBW1
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw DA-31-153-6
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi APAN41H012LS0230#-NSR
- Square D Switches