Shop Alternate Products
This Product is Discontinued
Zoro Select
Thumb Screw, 1/2-13 Thread Size, Passivated 18-8 Stainless Steel, 3/8" Head Ht, 5 PK (Discontinued)
Mfr # 1/2-13X3000-SL
Zoro # G2773197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1/2-13
- Material 18-8 Stainless Steel
- Finish Passivated
- Head Height 3/8 in
- Head Thickness 0.375 in