Madison
SPST Liquid Level Switch Selectable 240VAC 150 psi
Mfr # MS7000
Zoro # G2773531
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 150 psi
- Float Switch Contact Form SPST
- Stem Material PBT
- Float Material Buna N
Explore More Products
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4500-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8000-ULL-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M5920
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 100 psi M8000-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4300
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M3727
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- ECO-FLO Tethered Piggyback Float Switch, 10 ft EFTSWPLG
- ZOELLER 125/250V Mechanical Float Switch With 25 Ft. Cord 10-1877
- Madison Level Switches