Zoro Select
Rubber, Silicone, 3/32"Thick, 24"x12", 40A
Mfr # BULK-RS-S40-797
Zoro # G2774685
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A BULK-RS-S40-790
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 24"x12", 60A BULK-RS-HPN60-13
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A BULK-RS-HPN60-7
- ZORO SELECT Silicone Sheet, 70A, 24"x12"x1/16", Red BULK-RS-SFR70-19
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A BULK-RS-N40MIL-29
- ZORO SELECT Rubber, Viton, 1/32"Thick, 36"x12", 70A BULK-RS-V75-8
- ZORO SELECT Buna-N Roll, 50A, 10'x36"x5mm, Black BULK-RS-BHS50-982
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-903
- ZORO SELECT Neoprene Roll, 60A, 30'x36"x0.375", Black BULK-RS-N60FP-68
- NMC Vinyl Roll, 36"x50 Yard, Black VR36BK
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-244
- Zoro Select Rubber Sheets & Strips