Mcdonnell & Miller
1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm
Mfr # FS7-4E
Zoro # G2774886
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1-1/4 MNPT
- Switch Type SPDT
- Voltage 120/240VAC
- Max. Pressure 300 psi
- Max. Flow GPM 7.7 gpm
Replacement Parts
Explore More Products
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm FS5-3/4
- MCDONNELL & MILLER SPDT Flow Switch FS4-3
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4SW
- MCDONNELL & MILLER 1" MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm FS251
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-3/4
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-1
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-1
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4W
- MCDONNELL & MILLER Pse802-Rx2-24 Probe Type Low PSE802-RX2
- LIBERTY PUMPS Vertical Float Switch K001114
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.25 gpm FS-500, 170231
- Mcdonnell & Miller Level Switches